Shop All Hasps
Zoro Select
Latching Safety Hasp, Steel, 1-3/4 In. L
Mfr # 1RBF6
Zoro # G1253052
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Brass
- Hasp Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBF6
- Zoro # G1253052
- UPC # 190735030882
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 1 3/4 in |
Hasp Width | 3/4 in |
Hasp Height | 13/16 in |
Max. Shackle Dia. | 5/16 in |
Shackle Diameter - Maximum | 5/16 in |
Overall Height | 13/16 in |
Overall Width | 3/4 in |
Overall Length | 1 3/4 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Brass |
Includes | Mounting Hardware |
Material | Steel |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Brass, Hasp Length 1 3/4 in, Hasp Width 3/4 in, Hasp Height 13/16 in, Max. Shackle Dia. 5/16 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8300.031)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- STRATTEC STRATTEC: GM HU100 Key Blades w/ 7 Roll Pins, PK 5 (STR-5915037)
- ZORO APPROVED SUPPLIER 114 OD EXT Spring (C-267)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ZORO SELECT Eye Hasp, Steel, 6 In. L (4PE43)
- ONWARD RegularDuty Hasps , Black (316FBR)
- Zoro Select Hasps