Shop All Hasps
Zoro Select
Latching Post Safety Hasp, 3-1/2 In. L
Mfr # 1RBP3
Zoro # G3227813
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Black Powder Coated
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RBP3
- Zoro # G3227813
- UPC # 190735031292
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 3/64 in |
Max. Shackle Dia. | 3/8 in |
Shackle Diameter - Maximum | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 1 1/16 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Black Powder Coated |
Includes | Adjustable Staple |
Material | Steel |
ANSI/BHMA Finish | Primed For Painting |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Black Powder Coated, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 3/64 in, Max. Shackle Dia. 3/8 in, Includes Adjustable Staple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Center, Black/Silver (1502)
- PRIME-LINE Track-Drawer Repl Set (221377)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- ZORO SELECT Safety Hasp, Steel, 2-1/2 In. L (4PE29)
- ZORO SELECT Latching Post Safety Hasp, Steel, 6 In. L (1RBH1)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- ZORO SELECT Fixed Staple Replacement Eye, 1-3/4inL (39DZ85)
- ZORO SELECT Locking Hasp, Locking, Chrome, 1-13/64inL (39DZ87)
- Zoro Select Hasps