Shop All Hasps
Zoro Select
Latching Hinge Hasp, Steel, 7-1/4 In. L
Mfr # 1RBH4
Zoro # G0945384
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Galvanized Steel
- Hasp Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBH4
- Zoro # G0945384
- UPC # 190735031001
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 7 1/2 in |
Hasp Width | 1 3/4 in |
Hasp Height | 2 7/16 in |
Max. Shackle Dia. | 13/16 in |
Overall Width | 1 3/4 in |
Overall Height | 2 7/16 in |
Shackle Diameter - Maximum | 13/16 in |
Overall Length | 7 1/2 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Galvanized Steel |
Includes | Mounting Hardware |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 7 1/2 in, Hasp Width 1 3/4 in, Hasp Height 2 7/16 in, Max. Shackle Dia. 13/16 in, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000W)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- ZORO SELECT Locking Hasp, Locking, Chrome, 1-13/64inL (39DZ87)
- ZORO SELECT Adjustable Staple Hasp, Steel, 4-1/2 In. L (4PE41)
- ZORO SELECT Safety Hasp, Steel, 3-1/2 In. L (4PE34)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- Zoro Select Hasps