Shop All Hasps
Zoro Select
Latching Combination Lock Hasp, 6 In. L
Mfr # 1RBP5
Zoro # G1145182
original price:
$13.39
9% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Locking
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RBP5
- Zoro # G1145182
- UPC # 190735031315
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 6 in |
Hasp Width | 1 1/2 in |
Hasp Height | 2 in |
Details
Item | Locking Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Locking |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting hardware |
Description
Locking Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 6 in, Hasp Width 1 1/2 in, Hasp Height 2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 96" Primed 1-Panel Interior Shaker Slab Door (2280pri8401)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors (PMLP211SL)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- ZORO SELECT Latching Safety Hasp, Steel, 3-1/4 In. L (1RBF8)
- ZORO SELECT Plate Staple, Steel, 7/8 In. L (1RBH7)
- ZORO SELECT Latching Swivel Safety Hasp, 6 In. L (1RBN6)
- ZORO SELECT Latching Swivel Safety Hasp, 4-1/2 In. L (1RBP2)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- Zoro Select Hasps