Shop All Draw Latches
Zoro Select
Latch Protector, SS, 1-1/8 x 2-1/8 x10 In.
Mfr # 1HJL4
Zoro # G0454176
original price:
$24.89
14% off
new price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 2 1/8 in
- Finish Stainless steel
- For Use With Door Type Out-Opening Doors
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HJL4
- Zoro # G0454176
- UPC # 190735030134
- Country of Origin China
- Category Draw Latches
Dimensions
Length | 10 in |
Width | 2 1/8 in |
Details
Item | Door Latch Protector |
Finish | Stainless steel |
For Use With Door Type | Out-Opening Doors |
Material | Steel |
Hardware | Included |
Description
Door Latch Protector, Length 10 in, Width 2 1/8 in, Stainless Steel Finish, Material Steel, For Use With Door Type Out-Opening Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- KWIKSET Adjustable Latch Core Deadlatch (81846)
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- PRIMELINE TOOLS Bi-Fold Door Corner Repair Bracket, 1-3/8 in., Steel, Zinc Plated (2 Pack) (MP7195)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated (4RRK9)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPD5)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- Zoro Select Draw Latches