Shop All Cabinet Latches
Zoro Select
Latch Magnet w/Latch Plate, 50 Lb
Mfr # 3DYF1
Zoro # G3022774
original price:
$14.75
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Material Ceramic, Plastic, Steel
- Catch/Latch Opening Action Pull
- Adjustable Yes
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYF1
- Zoro # G3022774
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1 in |
Catch/Latch Width | 4 3/16 in |
Catch/Latch Depth | 1 1/8 in |
Catch/Latch Length | 1-1/8" |
Panel Through Hole/Screw Size | 5/16 in |
Mounting Hole Dia. | 1-9/16 in |
Catch Length | 15/16 in |
Catch Width | 4 3/16 in |
Mounting Hole Diameter | 1 9/16 in |
Details
Item | Door Latch |
Catch/Latch Type | Magnetic |
Material | Ceramic, Plastic, Steel |
Catch/Latch Opening Action | Pull |
Adjustable | Yes |
Color | Red/Black |
Locking/Nonlocking | Non-locking |
Catch/Latch Material | Ceramic/Plastic |
Catch/Latch Finish | Red Plastic |
Pull Force | 50 lb |
Hole Prep Center Lines | 2 3/8 in |
Includes | Latch Plate |
Catch Projection | 1-1/8" |
Handle Type | No Handle |
ANSI/BHMA Finish | Primed For Painting |
Description
Door Latch, Magnetic, Pull, Adjustable Yes, Non-locking, Catch/Latch Material Ceramic/Plastic/Steel, Catch/Latch Finish Red Plastic, Catch/Latch Height 1 in, Catch/Latch Width 4 3/16 in, Catch/Latch Depth 1 1/8 in, Pull Force 50 lb, Hole Prep Center Lines 2 3/8 in, Includes Latch Plate, Mounting Hole Dia. 1-9/16 in, Panel Through Hole/Screw Size 5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-5/8" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 DOOR HINGE 32D STS)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- MAG-MATE Flexible Magnet Material 0.060"th x 1"W (MRN060X0100X025)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- EBERHARD MANUFACTURING CO Rope Hook W/Holes 1.12 Apart (EMC 166AH ZN)
- EBERHARD MANUFACTURING CO N/L Trigger Latch Cover-534 (EMC 534C)
- Zoro Select Cabinet Latches