Shop All Ceramic Magnets
Zoro Select
Latch Magnet, 20 lb. Pull
Mfr # 3DYE7
Zoro # G0528096
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic in Steel
- Max. Pull 20 lb
- Thickness 0.562 in
- Overall Length 3 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DYE7
- Zoro # G0528096
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Overall Length | 3 in |
Overall Width | 3/4 in |
Overall Height | 1 1/16 in |
Hole Dia. | 1/4 in |
Details
Material | Ceramic in Steel |
Max. Pull | 20 lb |
Thickness | 0.562 in |
Item | Latch Magnet |
Casing Material | Steel |
Stability Temp. | 400 Degrees F |
Magnet Style | Latch Magnet |
Description
Latch Magnet, Material Ceramic in Steel, Max. Pull 20 lb, Thickness 0.562 in, Overall Length 3 in, Overall Width 3/4 in, Overall Height 1 1/16 in, Casing Material Steel, Hole Dia. 1/4 in, Stability Temp. 400 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in (10E806)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0246)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Brass Spring Hinge (1RBV3)
- ZORO SELECT Block Magnet, 10.6 lb. Pull (10E788)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- ZORO SELECT Work Holding Magnet, 120 lb. Pull (3DYD3)
- ZORO SELECT Round Base Eyebolt Magnet, 25 lb. Limit (3DYA2)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC2)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- Zoro Select Ceramic Magnets