Shop All Ceramic Magnets
Zoro Select
Latch Magnet, 12 lb. Pull
Mfr # 3DYC7
Zoro # G0915241
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 12 lb
- Thickness 0.312 in
- Overall Length 1 in
- Overall Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYC7
- Zoro # G0915241
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 13/16 in |
Hole Dia. | 3/16 in |
Details
Material | Ceramic |
Max. Pull | 12 lb |
Thickness | 0.312 in |
Item | Latch Magnet |
Casing Material | Zinc Plating |
Stability Temp. | 32 Degrees to 180 Degrees F |
Magnet Style | Latch Magnet |
Description
Latch Magnet, Material Ceramic, Max. Pull 12 lb, Thickness 0.312 in, Overall Length 1 in, Overall Width 13/16 in, Casing Material Zinc Plating, Hole Dia. 3/16 in, Stability Temp. 32 Degrees to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1.25" dia. Ring Size, Assorted, 50 PK (11026)
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull (3DXX4)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- ZORO SELECT Block Magnet, 3.1 lb. Pull, PK2 (2VAL2)
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- Zoro Select Ceramic Magnets