Shop All Cabinet Latches
Zoro Select
Latch Magnet, 100 lb. Pull
Mfr # 7202
Zoro # G4082881
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 3/4 in
- Material Steel
- Overall Length 5 in
- Max. Pull 100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7202
- Zoro # G4082881
- UPC # 095421072026
- Country of Origin China
- Category Cabinet Latches
Dimensions
Overall Width | 3/4 in |
Overall Length | 5 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Latch Magnet |
Material | Steel |
Max. Pull | 100 lb |
Description
Latch Magnet, Material Steel, Max. Pull 100 lb, Overall Length 5 in, Overall Width 3/4 in, Overall Height 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Pins 6, PK10 (D1098B-DE2)
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 4" OC (P46-1012)
- KOHLER O-Ring, 40933 (40933)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- ZORO SELECT Latch Magnet w/Latch Plate, 50 Lb (3DYF1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- ZORO SELECT Cabinet & Cupboard Latch, 1-3/4 In. (4JG51)
- SOUTHCO-ALBANY DIV Blk Lever Latch Raised Trigger (S C2-33-15)
- Zoro Select Cabinet Latches