Shop All Draw Latches
Zoro Select
Latch Guard, SS, 5/8 x 2-3/4 x 7 In.
Mfr # 1HJL7
Zoro # G2493477
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Width 2 3/4 in
- Finish Stainless Steel-Plated
- For Use With Door Type Exterior Door
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HJL7
- Zoro # G2493477
- UPC # 190735030165
- Country of Origin China
- Category Draw Latches
Dimensions
Length | 7 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 7 in |
Details
Item | Door Latch Guard |
Finish | Stainless Steel-Plated |
For Use With Door Type | Exterior Door |
Hardware | Included |
Material | Steel |
Includes Hardware | Hardware Included |
Description
Door Latch Guard, Length 7 in, Width 2 3/4 in, Stainless Steel-Plated Finish, Material Steel, For Use With Door Type Exterior Door, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2-1/2"x2-1/2" Zinc Plated Steel Corner Brace (9214)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, White Diecast (Single Pack) (C 1120)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHB)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE1)
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated (4RRK9)
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated (1RBP9)
- ZORO SELECT Draw Latch, Nonlocking, Black Rubber (1XPA7)
- ZORO SELECT Draw Latch, Nonlocking, Black, Adjustable: NO (4RRN1)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK7)
- Zoro Select Draw Latches