Shop All Toggle & Latch Clamps
Zoro Select
Latch Clamp, Steel, 3.95 in Overall L
Mfr # 806ER2
Zoro # G910742103
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Body Material Steel
- Includes Latch Plate Yes
- Handle Color Red
- Overall Depth 1.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806ER2
- Zoro # G910742103
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Depth | 1.23 in |
Overall Length | 3.95 in |
Overall Width | 1.11 in |
Details
Item | Latch Clamp |
Handle Material | Plastic |
Body Material | Steel |
Includes Latch Plate | Yes |
Handle Color | Red |
Drawing Movement Without Thumb Control | 1.18 in |
Base Mounting Style | Flange |
Includes | Dipped Vinyl Grip, Latch Plate |
Includes Locking Handle | No |
Handle Orientation | Horizontal |
Hook Type | Horizontal U |
Application | Clamping During Assembly, General Fix, For Work Holding |
Hook Adjustment - Maximum | 0.37 in |
Mounting Holes Center to Center - Short Side | 0.63 in |
Recommended Latch Plate Manufacturer Model Number | GH-40323-LP |
Requires Articulation | Yes |
Holding Capacity - Maximum | 360 lbf |
Reflectivity | Nonreflective |
Mounting Holes Center to Center - Long Side | 0.75 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 360 lbf, Hook Adjustment - Maximum 0.37 in, Drawing Movement Without Thumb Control 1.18 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping During Assembly, General Fix, For Work Holding, Arm Length Not Applicable, Body Material Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- MARSHALLTOWN Swimming Pool Trowel, Rnd End, 16x4-1/2 In (SP16SD)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- DE-STA-CO Latch Plate, 2.27 in L, 3.13 in W (385902)
- Zoro Select Toggle & Latch Clamps