Shop All Toggle & Latch Clamps
Zoro Select
Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In
Mfr # 13G554
Zoro # G4300807
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 360
- Overall Height (In.) 1.15 in
- Body Material Stainless Steel
- Overall Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G554
- Zoro # G4300807
- UPC # 190735387306
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.15 in |
Overall Length (In.) | 4 in |
Height Under Arm (In.) | 0.47 in |
Thread Size | M4 |
Dia. (In.) | 0.17 in |
Height Under Arm | 1 in |
Overall Width | 1.11 in |
Overall Depth | 1.23 in |
Overall Length | 3.95 in |
Fastener Thread Size | M4 |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 360 lbf, Hook Adjustment - Maximum 0.37 in, Drawing Movement Without Thumb Control 1.18 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Assembly, Closures for doors, lids, covers, Molding, Arm Length Not Applicable, Body Material Stainless Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/16 In, III, T .078 In (22257)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 12mm (11655)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- ZORO SELECT Toggle Clamp, Horiz, 1.40 In, 4.29 In (13F620)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- Zoro Select Clamps