Shop All Toggle & Latch Clamps
Zoro Select
Latch Clamp, Horiz, 1200 Lbs, 2.52 In
Mfr # 13G557
Zoro # G4141961
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 1,200
- Overall Height (In.) 2.52 in
- Body Material Steel
- Latch 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13G557
- Zoro # G4141961
- UPC # 190735387337
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2.52 in |
Overall Length (In.) | 9.46 in |
Height Under Arm (In.) | 1.75 in |
Dia. (In.) | 0.33 in |
Overall Length | 9.53 in |
Fastener Thread Size | M8 |
Height Under Arm | 1.6 in |
Overall Depth | 2.51 in |
Overall Width | 2.53 in |
Description
Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,200 lbf, Hook Adjustment - Maximum Not Applicable, Drawing Movement Without Thumb Control 3.34 in, Includes Latch Plate No, Requires Articulation Yes, Hook Type Horizontal U, Application Assembly, Closures for doors, lids, covers, Molding, Arm Length Not Applicable, Body Material Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 1 in. DOC (12980-1)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- Zoro Select Clamps