Shop All Lab Freezer Boxes & Racks
This Product is Discontinued
Zoro Select
Large Phlebotomy Equipment Basket (Discontinued)
Mfr # CLEB060890
Zoro # G3327567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 8.625 in
- Width 5 1/4 in
- Color White
- Length 13 3/8 in
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CLEB060890
- Zoro # G3327567
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 8.625 in |
Width | 5 1/4 in |
Length | 13 3/8 in |
Details
Item | Large Phlebotomy Equipment Basket |
Color | White |
Body Material | plastic |
Includes | Bracket |
Description
Large Phlebotomy Equipment Basket, Height 8.625 in, Width 5 1/4 in, Length 13 3/8 in, Color White, Body Material Plastic, Includes Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.