Shop All Clocks
Zoro Select
Large Digital Clock W/ Indoor Temperature, 14.5"
Mfr # 75155M
Zoro # G0727038
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type LED
- Shape Rectangle
- Width 14-1/2"
- Height 6"
- Color Blue, Red, White, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75155M
- Zoro # G0727038
- Country of Origin China
- Category Clocks
Dimensions
Width | 14-1/2" |
Height | 6" |
Battery Size | AA |
Overall Height | 6 in |
Overall Width | 14 1/2 in |
Overall Depth | 1 1/2 in |
Cord Length | 9 ft |
Details
Item | Digital Clock |
Display Type | LED |
Shape | Rectangle |
Color | Blue, Red, White, Green |
Power Source | Electric |
Digit Color | Green |
Voltage | 5V |
Features | Keyholes for Wall Mounting and Fold-Out Stand for Tabletop Placement, Measures Temperatures from 32 deg F to 122 deg F (0 deg C to 50 deg C) |
Battery Chemistry | Alkaline |
Description
Clock,Large,Digital,Indoor Temperatur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- MONARCH SPECIALTIES 18 W, 24 H, Particle Board, Metal Top, Black (I 2170)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- ZORO SELECT 18" Analog Thermometer Wall Clock, Brown (50314A2)
- ACURITE Basic 12-1/2"-dia. Indoor/Outdoor Clock (3LYK5)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- ACURITE Set And Forget Wall Clock, 14.3" (46027)
- ZORO SELECT 12-1/2" Analog Wall Clock, White (1960)
- VICTORY LIGHT Tempus Wall Clock, 11.8 in. Overall Diameter, Black Case, 1 AA sold separately (TC6236RF)
- Zoro Select Clocks