Shop All Food Service Carts
Zoro Select
Large Bussing and Transport Cart, Black
Mfr # CC224303
Zoro # G7528981
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Overall Width 23 in
- Material polypropylene
- Overall Height 38 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CC224303
- Zoro # G7528981
- UPC # 077838837085
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 23 in |
Overall Height | 38 in |
Overall Length | 42 in |
Shelf Length | 30 1/2 in |
Shelf Width | 18 1/4 in |
Caster Dia. | 4 in |
Overall Width (In.) | 23 |
Overall Height (In.) | 38 |
Shelf Width (In.) | 18.25 |
Caster Size (In.) | 4 |
Adjustable Height | No |
Description
Bussing Cart, Overall Length 42 in, Overall Depth 23 in, Folding No, Color Black, Duty Type Heavy Duty, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Casters, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 37 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- BADIA Ground Black Pepper 4lbs, PK4 (00033844903060)
- THIRST EASE Drink Mix Pink Lemonade 18 oz., PK12 (50790)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- HODEDAH Hodedah HIK74 CHERRY Microwave Cart (HIK74 CHERRY)
- Zoro Select Food Service Carts