Shop All Computer Cabinets
Zoro Select
Laptop Security Cabinet, Gray, PC, Steel
Mfr # 462D25
Zoro # G6664283
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Computer Cabinet Type Laptop
- Overall Width 20 5/8 in
- Overall Depth 5 1/4 in
- Overall Height 19 1/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 462D25
- Zoro # G6664283
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 20 5/8 in |
Overall Depth | 5 1/4 in |
Overall Height | 19 1/8 in |
Compartment Depth | 4 1/8 in |
Compartment Width | 20 1/2 in |
Compartment Height | 18 7/8 in |
Overall WxDxH | 20 5/8 in x 5 1/4 in x 19 1/8 in |
Description
Laptop Security Cabinet, Frame Assembled Assembled, Includes Keyboard Tray No, Includes Ventilation Fan No, Number of Shelves Not Applicable, Cabinet Color Gray, For Computer Type Laptop, Mobility Stationary, Number of Drawers 0, Overall Depth 5 1/4 in, Overall Height 19 1/8 in, Overall Width 20 5/8 in, Drawer Depth Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Monitor Glass Height Not Applicable, Monitor Glass Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- ZORO SELECT Mobile Computer Cabinet, Blue (462D24)
- ZORO SELECT LCD Monitor Cabinet, 24-1/2" Wx22-1/2" D (460X53)
- ZORO SELECT Computer Enclosure, 35" Overall W., Steel (462D19)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- DATUM FILING SYSTEMS Datum Wall-Mount LapTop Locker„¢ Security Cabinet, Black, Series LTL-1 (LTL-1-T25)
- Zoro Select Computer Cabinets