Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 740 psi
Mfr # 351-080-000
Zoro # G8302402
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 351-080-000
- Zoro # G8302402
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Overall Length | 2 7/16 in |
Nominal Pipe Size | 8 in |
Description
Flange, Lap Joint, 8 in Nominal Pipe Size, Flanged x Lap-Joint, 2 7/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass (48750-PP-PB-G-47)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inletx1/4" Cmprssn Outlet, Lead Free Brass (545TH)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- Zoro Select Fittings