Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 740 psi
Mfr # 351-011-000
Zoro # G8359653
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 351-011-000
- Zoro # G8359653
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 1 1/16 in |
Nominal Pipe Size | 1 1/4 in |
Description
Flange, Lap Joint, 1 1/4 in Nominal Pipe Size, Flanged x Lap-Joint, 1 1/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1060740)
- BLACK SWAN PTFE Tape-Gray Stainls Stl-China 3/4X520 (02154)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- BLUE MONSTER COMPRESSION TP 1X12 3PK (76084)
- ZORO SELECT Straight Tee, Carbon Steel, 1895 psi (050-040-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 740 psi (320-011-000)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- ZORO SELECT Run Tee, Carbon Steel, 3/4-16, JIC, PK2 (5RLN3)
- Zoro Select Carbon Steel Pipe Fittings