Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 740 psi
Mfr # 351-003-000
Zoro # G8028851
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 351-003-000
- Zoro # G8028851
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 in |
Nominal Pipe Size | 3/4 in |
Description
Flange, Lap Joint, 3/4 in Nominal Pipe Size, Flanged x Lap-Joint, 1 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME 3/4 in. Bronze NCLX-8 Temperature and Pressure Relief Valve (16372-0150)
- RANDELL Glass Filler (HD FLR025)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- RHEEM Element, 5500W (SP10698PH)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-050)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ANCHOR FLUID POWER 1-1/4" CODE 62 FLAT FACE BLANKING FLANGE CARBON STEEL (W39-20-20)
- Zoro Select Carbon Steel Pipe Fittings