Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 285 psi
Mfr # 151-080-000
Zoro # G7870773
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151-080-000
- Zoro # G7870773
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Nominal Pipe Size | 8 in |
Overall Length | 1 3/4 in |
Description
Flange, Lap Joint, 8 in Nominal Pipe Size, Flanged x Lap-Joint, 1 3/4 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1-1/2in. (300280350271)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Reducing Tee, Carbon Steel, 2932 psi (053-032-022)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK2 (5RLJ9)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- Zoro Select Carbon Steel Pipe Fittings