Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 285 psi
Mfr # 151-030-000
Zoro # G8201785
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151-030-000
- Zoro # G8201785
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 1 3/16 in |
Description
Flange, Lap Joint, 3 in Nominal Pipe Size, Flanged x Lap-Joint, 1 3/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- ASCO Valve Rebuild Kit, With Instructions (302305)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4065 psi (010-003-000)
- ZORO SELECT Cap, Carbon Steel, 2097 psi (081-080-000)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- Zoro Select Carbon Steel Pipe Fittings