Shop All Carbon Steel Pipe Fittings
Zoro Select
Lap Joint, Carbon Steel, 285 psi
Mfr # 151-010-000
Zoro # G8191172
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange with Lap Joint
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151-010-000
- Zoro # G8191172
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Nominal Pipe Size | 1 in |
Overall Length | 11/16 in |
Description
Flange, Lap Joint, 1 in Nominal Pipe Size, Flanged x Lap-Joint, 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 80 Mesh, Y Strainer, 1/2 - 3/4 In. (LS780)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- OATEY Closet Flange Abs Spigot 3In (43584)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 6" Pipe Size (BULK-PF-200)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3178 psi (091-030-022)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- ANCHOR FLUID POWER 1" CODE 62 SHIPPING PLATE KIT PLATED (SPX-16U)
- Zoro Select Fittings