Shop All Packing Tapes
Zoro Select
Lane Marker, Red, Dots, 3 In, PK500
Mfr # 9AG03
Zoro # G3884282
product price: $18.45
/pk 500, $0.04/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 5 mil
- Safety Tape Color Red
- Pattern Solid
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9AG03
- Zoro # G3884282
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 4 in |
Diameter | 3 1/2 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 4 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape WxL | 3 in x 4 in |
Description
Floor Marking Tape, Circle, Solid, Red, 3 in, 4 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- SMEAD Folder, File, Lgl, 1/3 Ast, Mla Pk (SMD15334)
- DACASSO Black Suede Leather Coffee Sleeve (AG-9201)
- SHARPIE Stick Permanent Pen, Fine 0.5 mm, Black PK12 (1742663)
- ZORO SELECT Lane Marke, rDots, Yellow, PK500 (9DL28)
- ZORO SELECT Lane Marker, Dots, White, PK500 (8AKF8)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- Zoro Select Packing Tape & Dispensers