Shop All Packing Tapes
Zoro Select
Lane Marker, Dots, White, PK500
Mfr # 8AKF8
Zoro # G3884264
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 5 mil
- Tape Color White
- Thickness 5 mil
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8AKF8
- Zoro # G3884264
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Strip Length | 4 in |
Diameter | 3 1/2 in |
Width | 3 in |
Imperial Tape WxL | 3 in x 4 in |
Imperial Tape Length | 4 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Circle, Solid, White, 3 in, 4 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Stretch Protectors (DP218)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- SWINGLINE Staples, Heavy-Duty, 1/2", PK5000 (79392)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK36 (31HJ52)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D705)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D714)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- Zoro Select Packing Tape & Dispensers