Shop All Packing Tapes
Zoro Select
Lane Marker, Dots, Green, PK500
Mfr # 8AKF7
Zoro # G3884255
product price: $17.85
/pk 500, $0.04/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 5 mil
- Thickness 5 mil
- Die Cut Shape Circle
- Performance Temp. up to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8AKF7
- Zoro # G3884255
- Country of Origin United States
- Category Packing Tapes
Dimensions
Diameter | 3 1/2 in |
Width | 3 in |
Tape Strip Length | 4 in |
Imperial Tape Length | 4 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape WxL | 3 in x 4 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Circle, Solid, Green, 3 in, 4 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- BUFFALO AMERICAS LinkStation 210 4TB NAS Cloud, LS210D0401 (LS210D0401)
- ZORO SELECT Shop Ticket Holder, 9x12in, PK25 (2TDC1)
- PREMIER P6500 Letter Folder (PREP6500)
- ZORO SELECT Lane Marker, Red, Dots, 3 In, PK500 (9AG03)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D709)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ55)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ29)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- Zoro Select Packing Tapes