Shop All Packing Tapes
Zoro Select
Lane Marke, rDots, Yellow, PK500
Mfr # 9DL28
Zoro # G3884291
product price: $13.99
/pk 500, $0.03/ea
$13.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Thickness 5 mil
- Tape Color Yellow
- Tape Strip Length 4 in
- Die Cut Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9DL28
- Zoro # G3884291
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Strip Length | 4 in |
Diameter | 3 1/2 in |
Width | 3 in |
Imperial Tape Length | 4 in |
Imperial Tape WxL | 3 in x 4 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 3 in, 4 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- AVERY Card, Businss, Inkjt, We, Matte 40PK (AVE8877)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 30 Columns, 36 Lines, Green, 100 Sheets/Pad (G5030)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ50)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK6 (31HJ31)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D713)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- Zoro Select Packing Tape & Dispensers