Shop All Landscape Fabric & Fertilizers
Zoro Select
Landscape Fabric, 3 x 250 ft., PU Material
Mfr # P3
Zoro # G3380750
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 250 ft
- Material polypropylene
- Color Black
- Length 250 ft
- Thickness 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3
- Zoro # G3380750
- UPC # 042579132508
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3 x 250 ft |
Length | 250 ft |
Width | 3 ft |
Details
Item | Landscape Fabric |
Material | polypropylene |
Color | Black |
Thickness | 5 oz |
Includes | 12 in Stripping |
Product Type | Weed Barrier |
Description
Landscape Fabric, Product Type Weed Barrier, Material Polypropylene, Length 250 ft, Width 3 ft, Thickness 5 oz, Includes 12 in Stripping, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel (72-115)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- TRUE TEMPER Arctic Blast Aluminum Snow Shovel 18 (1641000)
- TECUMSEH Rocker Arm Brng Kit Rpl 730636 (730636A)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG23)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- ZORO SELECT Root Feeder, Pistol Grip Design (12044)
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- ZORO SELECT Plant Protection Fabric, 12 x 250 ft. (31NG34)
- FERTI-LOME Rose & Flower Food With Systemic 14-12-11 (10847 / 12847)
- Zoro Select Landscape Fabric & Fertilizers