Shop All Landscape Edging
This Product is Discontinued
Zoro Select
Landscape Edging, 24 ft., Bronze, Aluminum (Discontinued)
Mfr # 1806BZ-24C
Zoro # G0189835
This Product is Discontinued
Key Features
- Material Aluminum
- Color Bronze
- Total Length 24 ft
- Depth 4 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1806BZ-24C
- Zoro # G0189835
- UPC # 751315418041
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 24 ft |
Depth | 4 in |
Width | 1/4 in |
Length | 24 ft |
Details
Item | Landscape Edging |
Material | Aluminum |
Color | Bronze |
Includes | Anchoring Spikes |
Thickness | 3/16 in |
Product Type | Landscape Edging |
Description
Landscape Edging, Product Type Landscape Edging, Total Length 24 ft, Width 1/4 in, Depth 4 in, Material Aluminum, Color Bronze, Length 24 ft, Thickness 3/16 in, Includes Anchoring Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.