Shop All Temperature Probes
Zoro Select
Lance Tip Immersion Temp Probe, Type K
Mfr # 5RMF5
Zoro # G0651481
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RMF5
- Zoro # G0651481
- UPC # 190735530191
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 7.59 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 3" |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3 ft 3 in |
Probe Size | 7 19/32 in |
Description
Immersion Temperature Probe, Type K, Ungrounded, For Application Air, Liquid, Mini Plug, Probe Size 7 19/32 in, Cable Length 3 ft 3 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1222-8-D)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 60 psi, 1/4 in FNPT, Plastic, White (701DDS-T-254C)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- ZORO SELECT High Temp Bead Probe, Type K, -58 to 572 (4JPN9)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type J (5RMF3)
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- ZORO SELECT Temp Probe, Food, Type K, -122 to 1472 F (4JPN7)
- ZORO SELECT Grill Temp Probe, K Type, 0 to 204 deg F (5RME9)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50143-K)
- Zoro Select Temperature Probes