Shop All Temperature Probes
Zoro Select
Lance Tip Immersion Temp Probe, Type J
Mfr # 5RMF3
Zoro # G0650045
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element J Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RMF3
- Zoro # G0650045
- UPC # 190735530177
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 4 in |
Probe Length | 7.59 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 3 ft. 4" |
Manufacturer Warranty Length | 1 yr |
Cable Length | 3 ft 4 in |
Probe Size | 7 19/32 in |
Description
Immersion Temperature Probe, Type J, Ungrounded, For Application Air, Liquid, Mini Plug, Probe Size 7 19/32 in, Cable Length 3 ft 4 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG5)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- ZORO SELECT Grill Temp Probe, K Type, 0 to 204 deg F (5RME9)
- ZORO SELECT Immersion Temp Probe, Type K, -40 to 1500F (5RMF1)
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- ZORO SELECT Temp Probe, Industrial, Type K, -122 to932F (4JPN8)
- REOTEMP 8In 1/8In RTD (AM12K1SU8-LK2S72T1P06)
- Zoro Select Temperature Probes