Shop All Lamp Changers
Zoro Select
Lamp Changer
Mfr # 3V695
Zoro # G2569217
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial and Commercial
- Watts 30 to 75 Incandescent; 39 MH
- Lamp Type R20, R30, ER30, PAR20
- Type Suction Cup
- For Bulb Type ER30/PAR20, R20, R30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3V695
- Zoro # G2569217
- UPC # 190735482797
- Country of Origin China
- Category Lamp Changers
Details
Application | Industrial and Commercial |
Watts | 30 to 75 Incandescent; 39 MH |
Item | Light Bulb Changer |
Lamp Type | R20, R30, ER30, PAR20 |
Type | Suction Cup |
For Bulb Type | ER30/PAR20, R20, R30 |
Description
Light Bulb Changer, Type Suction Cup, Compatible with Grainger Part Number 3V698, Compatible with Manufacturer Model Number 3V698, For Bulb Type ER30/PAR20, R20, R30, Includes Not Applicable, Product Type Light Bulb Changer, Application Industrial and Commercial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA RETROFT RECESED LIGHT LED (62386)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K (DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI)
- BERGEN INDUSTRIES LED Work Light, High Bay, 7500 lm, 60W (BLITE60LED)
- WESTINGHOUSE Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish (7773300)
- ZORO SELECT Lamp Changer (2D009)
- ZORO SELECT Remover, Lamp Base (3V699)
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- ZORO SELECT Lamp Changer (3V692)
- ZORO SELECT Lamp Changer, 25-500 W (3V691)
- ZORO SELECT Lamp Changer Head (2D007)
- ZORO SELECT Lamp Changer Head (2D008)
- Zoro Select Lamp Changers