Shop All Dock Wheel Chocks
Zoro Select
Laminated Rubber Wheel Chock in Black
Mfr # 3KR79
Zoro # G1209311
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Laminated Rubber
- Wheel Chock Style Single
- Width 10 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KR79
- Zoro # G1209311
- UPC # 190735478783
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 10 in |
Height | 5 1/2 in |
Depth | 10 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Laminated Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Laminated Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | Not Rated |
Color | Black |
Includes | 45 Degrees Beveled Edge |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 10 in, Height 5 1/2 in, Depth 10 1/2 in, Laminated Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Large Handle, Wheel Chock Base Tread Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 500 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 2-250 1/1 H5 V7.2/1.8 460/60)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU1602NX5)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- EXTREME MAX Extreme Max 5001.5775.4 Heavy-Duty Rubber Wheel Chock with Eyebolt - Value 4-Pack (5001.5775.4)
- Zoro Select Dock Wheel Chocks