Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 10 PK
Mfr # U08280.062.0800
Zoro # G1965951
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 15/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.062.0800
- Zoro # G1965951
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 8 in |
Drive Size | 15/16 in |
Hex Size | 15/16 in |
Thread Size | 5/8" |
Head Width | 0.642 in |
Head Height | 0.422 in |
Minimum Head Width | 0.605 in |
Dimensional Standards | ASME B18.2.1 |
Maximum Head Width | 0.642 in |
Minimum Thread Length | 4 1/2 in |
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 5/8 In., Fastener Length 8 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 4 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.087.0450)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0050)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.025.0250)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0500)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- ZORO SELECT Lag Screw, 3/8 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0100)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 1200 PK (B08280.025.0150)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0600)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01299)
- Zoro Select Lag Screws