Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK
Mfr # U08450.062.0800
Zoro # G9683037
product price: $19.69
/pk 10, $1.97/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 15/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.062.0800
- Zoro # G9683037
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 8 in |
Drive Size | 15/16 in |
Hex Size | 15/16 in |
Thread Size | 5/8" |
Minimum Head Width | 0.605 in |
Minimum Thread Length | 4 51/64 in |
Maximum Head Width | 0.642 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.642 in |
Head Height | 0.422 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/8 In., Fastener Length 8 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 4 51/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (1VB34)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- ZORO SELECT Dowel Pin, SS, 5/16 D x 2 In L, PK25 (MS16555-657)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 4 PK (73783)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0350)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0200)
- ZORO SELECT Lag Screw, 5/16 in, 3/4 in, Steel, Zinc Plated Hex Hex Drive, 700 PK (3112L)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.050.0250)
- HOMECARE PRODUCTS 0832090 0.5 x 6 in. Stainless Steel Lag Bolt (HO3304397)
- Zoro Select Lag Screws