Shop All Lag Screws
Zoro Select
Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK
Mfr # U08450.062.1000
Zoro # G2815876
product price: $37.79
/pk 5, $7.56/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 15/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.062.1000
- Zoro # G2815876
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 10 in |
Drive Size | 15/16 in |
Hex Size | 15/16 in |
Thread Size | 5/8" |
Maximum Head Width | 0.642 in |
Minimum Head Width | 0.605 in |
Head Height | 0.422 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.642 in |
Minimum Thread Length | 5 7/8 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/8 In., Fastener Length 10 in, Threads per Inch 5, Thread Style Partially Threaded, Minimum Thread Length 5 7/8 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 15/16 in, Head Height 0.422 in, Head Style Hex, Head Width 0.642 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20311)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW14)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 1/8201)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0300)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0800)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0450)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0150)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- Zoro Select Lag Screws