Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.031.0600
Zoro # G2684455
product price: $62.65
/pk 50, $1.25/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.031.0600
- Zoro # G2684455
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Head Width | 0.324 in |
Head Height | 0.219 in |
Maximum Head Width | 0.324 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 51/64 in |
Minimum Head Width | 0.298 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 5/16 In., Fastener Length 6 in, Threads per Inch 9, Thread Style Partially Threaded, Minimum Thread Length 3 51/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5762PK)
- AMERICAN SOCKETS 3/16X1 1/2 DOWEL PIN EBONY FINISH BLK OX (1024PDE)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07001.050.0150)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (61904)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0250)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0200)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0500)
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0250)
- Zoro Select Lag Screws