Shop All Lag Screws
This Product is Discontinued
Zoro Select
Lag Screw, 5/16 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 210 PK (Discontinued)
Mfr # B51900.031.0600
Zoro # G2093581
Free Shipping & Returns
This Product is Discontinued
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 6 in
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B51900.031.0600
- Zoro # G2093581
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Maximum Head Width | 0.324 in |
Head Height | 0.219 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.298 in |
Head Width | 0.324 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish Plain, Screw Size 5/16 In., Fastener Length 6 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.