Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK
Mfr # U51900.031.0500
Zoro # G3101786
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51900.031.0500
- Zoro # G3101786
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Dimensional Standards | ASME B18.2.1 |
Maximum Head Width | 0.324 in |
Head Width | 0.324 in |
Head Height | 0.219 in |
Minimum Head Width | 0.298 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish Plain, Screw Size 5/16 In., Fastener Length 5 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08183)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Plain Finish (11202)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51060.031.0225)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0200)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0150)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (5032L)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0450)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 2000 PK (141607LHW)
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0600)
- Zoro Select Lag Screws