Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 300 PK
Mfr # 316407LHW
Zoro # G5052002
product price: $337.99
/pk 300, $1.13/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 316407LHW
- Zoro # G5052002
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Head Height | .200-.230 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Lag Screw |
SAE or Metric | SAE |
Head Style | Hex |
Description
5/16-9X4 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0450)
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (WWGSK07-1)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1488L)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0125)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 2000 PK (141607LHW)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- Zoro Select Lag Screws