Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK
Mfr # U08450.031.0400
Zoro # G3005563
original price:
$13.39
21% off
new price: $10.45
/pk 50, $0.21/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1/2 in
- Material Steel
- Finish Hot Dipped Galvanized
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.031.0400
- Zoro # G3005563
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Drive Size | 1/2 in |
Hex Size | 1/2 in |
Thread Size | 5/16" |
Minimum Head Width | 0.298 in |
Head Width | 0.324 in |
Maximum Head Width | 0.324 in |
Head Height | 0.219 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 5/16 In., Fastener Length 4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- PRO-FIT L-Hook, 50 PK (1/2X12)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0150)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0700)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 900 PK (B08280.025.0200)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0800)
- Zoro Select Lag Screws