Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 3/4 in, Steel, Zinc Plated Hex Hex Drive, 700 PK
Mfr # 3112L
Zoro # G4961291
product price: $133.99
/pk 700, $0.19/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3112L
- Zoro # G4961291
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
5/16X3/4 Hex Lag Screw Zinc Gimlet Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L (A0350480348)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 172 PK (54942)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (K2003-3-ZN)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (1456L)
- ZORO SELECT Lag Screw, 3/8 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37144L)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0200)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK (U08450.075.1200)
- ZORO SELECT Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1488L)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- Zoro Select Lag Screws