Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK
Mfr # 3148LB
Zoro # G4957222
product price: $85.19
/pk 300, $0.28/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148LB
- Zoro # G4957222
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,5/16x3 Hex L,Package Quantity 300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.112.0700)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (HF18120250-025P2)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3124LB)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3732LB)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0300)
- SPAX LAG SCREW CS 1/4X3in. (45718207007543)
- Zoro Select Lag Screws