Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 2 in, Steel, Black Oxide Hex Hex Drive, 400 PK
Mfr # 3132LB
Zoro # G4953293
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3132LB
- Zoro # G4953293
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,5/16x2 Hex L,Package Quantity 400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (808203)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3128LB)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0400)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0250)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (35044)
- Zoro Select Lag Screws