Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK
Mfr # 314007LHW
Zoro # G5047714
product price: $261.99
/pk 600, $0.44/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 314007LHW
- Zoro # G5047714
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2-1/2 in |
Head Height | .200-.230 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Lag Screw |
SAE or Metric | SAE |
Head Style | Hex |
Description
Hex Head Lag Screws,5/16-9x2 1/2,Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Climaseal, 100 PK (3169407V2)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2025-316SS-6)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U07840.016.0025)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0400)
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0175)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 10 PK (U08280.062.0800)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0100)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0150)
- Zoro Select Lag Screws