Shop All Lag Screws
Zoro Select
Lag Screw, 5/16 in, 1-1/2 in, Steel, Galvanized Hex Hex Drive, 550 PK
Mfr # 3124LFG
Zoro # G4954930
product price: $186.99
/pk 550, $0.34/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Standards ASME 18.2.1, IFI-111 (2002)
- Meets/Exceeds ASME 18.2.1, IFI-111 (2002)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3124LFG
- Zoro # G4954930
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Standards | ASME 18.2.1, IFI-111 (2002) |
Meets/Exceeds | ASME 18.2.1, IFI-111 (2002) |
Head Type | Flange |
SAE or Metric | SAE |
Grade | Grade 2 |
Head Style | Hex |
Description
5/16X1 1/2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Black (OEMK-FM100BL)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0400)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Galvanized Hex Hex Drive, 400 PK (3124LG)
- ZORO SELECT Lag Screw, 5/8 in, 12 in, Steel, Galvanized Hex Hex Drive, 25 PK (62192LG)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Galvanized Hex Hex Drive, 25 PK (50160LG)
- ZORO SELECT Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1488L)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0350)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- ZORO SELECT Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1472L)
- Zoro Select Lag Screws