Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.037.0800
Zoro # G2557624
product price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.037.0800
- Zoro # G2557624
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 8 in |
Drive Size | 9/16 in |
Hex Size | 9/16 in |
Thread Size | 3/8" |
Head Width | 0.388 in |
Minimum Thread Length | 4 1/2 in |
Head Height | 0.25 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.36 in |
Maximum Head Width | 0.388 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 3/8 In., Fastener Length 8 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 4 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- ZORO SELECT Spring Pin, Slot, 5/8x1/8 L, Pk100 (5BY14)
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0400)
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0400)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01325)
- Zoro Select Lag Screws