Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK
Mfr # U51900.037.0600
Zoro # G3494416
product price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51900.037.0600
- Zoro # G3494416
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Drive Size | 9/16 in |
Hex Size | 9/16 in |
Thread Size | 3/8" |
Maximum Head Width | 0.388 in |
Minimum Thread Length | 3 1/2 in |
Minimum Head Width | 0.36 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.388 in |
Head Height | 0.25 in |
Description
Hex Head Lag Screw, Material 18-8 Stainless Steel, Finish Plain, Screw Size 3/8 In., Fastener Length 6 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 3 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish (A0340160132E)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0150)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0125)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0350)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Black Oxide Hex Hex Drive, 100 PK (3780LB)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0300)
- AP PRODUCTS Lag Screw, #8, 1 in, Hex Unslotted Drive (012-TR50 W 8 X 1)
- Zoro Select Lag Screws