Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 5 in, Steel, Black Oxide Hex Hex Drive, 100 PK
Mfr # 3780LB
Zoro # G4953129
product price: $67.85
/pk 100, $0.68/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3780LB
- Zoro # G4953129
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x5 Hex LA,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/4 in L, 10 PK (U51000.037.0325)
- ZORO SELECT M3.5-0.60 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035100-100P1)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG360500050012)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 3 in Usbl L, 3 9/16 in L (U39684.031.0300)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3124LB)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0200)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.037.0200)
- ZORO SELECT Lag Screw, 3/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0400)
- PRIME-LINE Hex Lag Screw 3/8in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056315)
- Zoro Select Lag Screws