Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK
Mfr # 3764L
Zoro # G5048152
product price: $72.79
/pk 200, $0.36/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3764L
- Zoro # G5048152
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x4 Hex LA,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 25 PK (M01210.120.0080)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07566.025.0200)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (FHS100322-100P1)
- ZORO SELECT Lag Screw, 5/8 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (62384L)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- ZORO SELECT Lag Screw, 3/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (7540L)
- ZORO SELECT Lag Screw, 1/2 in, 14 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1400)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Galvanized Hex Hex Drive, 300 PK (1456LG)
- Zoro Select Lag Screws